Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Peri Pendant, Blue Matte, Black Finish, 1x 5W LED

  • Mfr # 1XT-541087-LED-BK

  • Zoro # G415614929


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Height
3.125 in
Shade Diameter
5.375 in
Dimmable
Yes
Fixture Wattage
5W
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-541087-LED-BK
Zoro #
G415614929
UPC #
768499303773
Country of Origin
Turkey

Dimensions

Height
3.125 in
Shade Diameter
5.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Fixture Wattage
5W
Lamp Included
Yes
Style
Contemporary
Damp/Wet Rating
Dry
Rated Life
25000
Lumens
550
CRI
90+
Finish
Blue Matte
Item
Pendant
Voltage
12V
Lighting Technology
LED
Glass Color
Blue
Shade Material
Glass
Number of Lights
1
Color Temperature
3000K
Material
Brass/Aluminum
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Bulb Shape
T4
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.