Besa Peri Pendant, Chartreuse, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-541035-BK

  • Zoro # G515614386


product price:  $351.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Material
Brass/Aluminum
Lamp Included
Yes
Dimmable
Yes
Shade Diameter
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-541035-BK
Zoro #
G515614386
UPC #
768494303723
Country of Origin
Turkey

Dimensions

Shade Diameter
5.375 in
Height
3.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Dry
Material
Brass/Aluminum
Lamp Included
Yes
Dimmable
Yes
Glass Color
Green
Voltage
12V
Number of Lights
1
Style
Contemporary
Item
Pendant
Finish
Chartreuse
Fixture Wattage
50W
Shade Material
Glass
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Chartreuse glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.