Besa Peri Pendant, Opal Matte, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-541007-BK

  • Zoro # G415614516


product price:  $351.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-541007-BK
Zoro #
G415614516
UPC #
768492303701
Country of Origin
Turkey

Dimensions

Shade Diameter
5.375 in
Height
3.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Voltage
12V
Glass Color
White
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Item
Pendant
Dimmable
Yes
Finish
Opal Matte
Fixture Wattage
50W
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Bulb Shape
T4
UL or ETL Listing
ETL

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.