Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Peri Pendant, Opal Matte, Black Finish, 1x 5W LED

  • Mfr # 1XT-541007-LED-BK

  • Zoro # G415614387


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Color Temperature
3000K
Voltage
12V
Fixture Wattage
5W
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-541007-LED-BK
Zoro #
G415614387
UPC #
768493303717
Country of Origin
Turkey

Dimensions

Height
3.125 in
Shade Diameter
5.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Color Temperature
3000K
Voltage
12V
Fixture Wattage
5W
Lamp Included
Yes
Lumens
550
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Style
Contemporary
Shade Material
Glass
CRI
90+
Finish
Opal Matte
Glass Color
White
Item
Pendant
Lighting Technology
LED
Rated Life
25000
Dimmable
Yes
cUL or cETL Listing
cETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.