Besa Pica 6 Pendant, Blue Sand, Black Finish, 1x 5W LED

  • Mfr # 1XT-PIC6BL-LED-BK

  • Zoro # G815614130


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Lumens
550
Style
Contemporary
Lighting Technology
LED
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-PIC6BL-LED-BK
Zoro #
G815614130
UPC #
768627304863
Country of Origin
Turkey

Dimensions

Height
6.4 in
Shade Diameter
5.4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Lumens
550
Style
Contemporary
Item
Pendant
Lighting Technology
LED
Number of Lights
1
Dimmable
Yes
Material
Brass/Aluminum
Rated Life
25000
Damp/Wet Rating
Dry
Voltage
12V
Shade Material
Glass
Finish
Blue Sand
Color Temperature
3000K
CRI
90+
Fixture Wattage
5W
Glass Color
Blue
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
cUL or cETL Listing
cETL
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes

Description

Pica 6 is a compact tapered glass with a broad angled top and a chamfer-cut bottom, its retro styling will gracefully blend into today's environments. The Blue Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.