
Besa Pica 6 Pendant, White Sand, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-PIC6WH-BK
Zoro # G715614841
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Lamp Included
Yes
Shade Diameter
5.4 in
Material
Brass/Aluminum
Height
6.4 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-PIC6WH-BK
Zoro #
G715614841
UPC #
768634304863
Country of Origin
Türkiye
Dimensions
Shade Diameter
5.4 in
Height
6.4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Lamp Included
Yes
Material
Brass/Aluminum
Shade Material
Glass
Fixture Wattage
50W
Voltage
12V
Glass Color
White
Finish
White Sand
Damp/Wet Rating
Dry
Number of Lights
1
Dimmable
Yes
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Description
Pica 6 is a compact tapered glass with a broad angled top and a chamfer-cut bottom, its retro styling will gracefully blend into today's environments. The White Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.