Besa Pica 9 Pendant, Gold Sand, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1KX-PIC9GD-BK

  • Zoro # G315614517


product price:  $441.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Voltage
120V
Style
Contemporary
Dimmable
Yes
Shade Diameter
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-PIC9GD-BK
Zoro #
G315614517
UPC #
767893296575
Country of Origin
Turkey

Dimensions

Shade Diameter
8.7 in
Height
6.6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Number of Lights
1
Voltage
120V
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
Item
Pendant
Glass Color
Gold
Damp/Wet Rating
Damp
Fixture Wattage
75W
Finish
Gold Sand
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Gold Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.