Shop BESA LIGHTING

Besa Pica 9 Pendant, Gold Sand, Black Finish, 1x 9W LED

  • Mfr # 1JT-PIC9GD-LED-BK
  • Zoro # G515614362

product price: 
$
391.50
/ea
Free Shipping & Returns

Key Features

Height
6.6 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-PIC9GD-LED-BK
Zoro #
G515614362
UPC #
767893293888
Country of Origin
Türkiye

Dimensions

Height
6.6 in
Shade Diameter
8.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Gold Sand
Glass Color
Gold
Lighting Technology
LED
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
9W
Color Temperature
3000 K
CRI
90+
Lumens
800
Lamp Included
Yes
Rated Life
30,000 hr
Material
Brass/Steel
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Fixture Finish
Black
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes

Description

Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Gold Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.