Besa Pica 9 Pendant, Gold Sand, Black Finish, 1x 9W LED

  • Mfr # 1TT-PIC9GD-LED-BK

  • Zoro # G615614880


product price:  $490.50
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Finish
Gold Sand
Material
Brass/Steel
Lumens
800
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-PIC9GD-LED-BK
Zoro #
G615614880
UPC #
768263301417
Country of Origin
Türkiye

Dimensions

Shade Diameter
8.7 in
Height
6.6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Finish
Gold Sand
Material
Brass/Steel
Lumens
800
Fixture Wattage
9W
Dimmable
Yes
Glass Color
Gold
Shade Material
Glass
Style
Contemporary
Color Temperature
3000K
Number of Lights
1
Lamp Included
Yes
Item
Pendant
Rated Life
30000
CRI
90+
Voltage
120V
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes

Description

Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Gold Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.