
Besa Pica 9 Pendant, Red Sand, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-PIC9RD-BK
Zoro # G315614975
product price: $342.00
/ea
Free Shipping & Returns
Key Features
Height
6.6 in
Voltage
120V
Shade Diameter
8.7 in
Fixture Wattage
75W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-PIC9RD-BK
Zoro #
G315614975
UPC #
767893293895
Country of Origin
Turkey
Dimensions
Height
6.6 in
Shade Diameter
8.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Fixture Wattage
75W
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Shade Material
Glass
Glass Color
Red
Material
Brass/Steel
Item
Pendant
Style
Contemporary
Finish
Red Sand
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Description
Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Red Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.