Besa Pica 9 Pendant, Red Sand, Black Finish, 1x 9W LED

  • Mfr # 1KX-PIC9RD-LED-BK

  • Zoro # G415614370


product price:  $490.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Color Temperature
3000K
Rated Life
30000
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-PIC9RD-LED-BK
Zoro #
G415614370
UPC #
767893296605
Country of Origin
Turkey

Dimensions

Shade Diameter
8.7 in
Height
6.6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Color Temperature
3000K
Rated Life
30000
Voltage
120V
Item
Pendant
Number of Lights
1
Lighting Technology
LED
CRI
90+
Damp/Wet Rating
Damp
Style
Contemporary
Lumens
800
Fixture Wattage
9W
Finish
Red Sand
Glass Color
Red
Material
Brass/Steel
Dimmable
Yes
Lamp Included
Yes
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Red Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.