Besa Pinot 13 Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT18BL-BK

  • Zoro # G015615142


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Blue Bubble
Fixture Wattage
60W
Dimmable
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PINOT18BL-BK
Zoro #
G015615142
UPC #
767893270599
Country of Origin
Turkey

Dimensions

Shade Diameter
7.5 in
Height
18.1 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Item
Pendant
Finish
Blue Bubble
Fixture Wattage
60W
Dimmable
Yes
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Damp
Material
Brass/Steel
Glass Color
Blue
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL

Description

The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.