
Besa Pinot 13 Pendant, Blue Bubble, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT13BL-BR
Zoro # G815614864
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Fixture Wattage
60W
Glass Color
Blue
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-PINOT13BL-BR
Zoro #
G815614864
UPC #
767893293932
Country of Origin
Turkey
Dimensions
Shade Diameter
12.75 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Fixture Wattage
60W
Glass Color
Blue
Damp/Wet Rating
Damp
Shade Material
Glass
Item
Pendant
Voltage
120V
Dimmable
Yes
Finish
Blue Bubble
Style
Contemporary
Material
Brass/Steel
Bulb Shape
T
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
Description
The Pinots 13 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.