Besa Pinot 13 Pendant, Blue Bubble, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT18BL-BR

  • Zoro # G115614977


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Height
18.1 in
Number of Lights
1
Shade Diameter
7.5 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-PINOT18BL-BR
Zoro #
G115614977
UPC #
767893293994
Country of Origin
Turkey

Dimensions

Height
18.1 in
Shade Diameter
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Number of Lights
1
Fixture Wattage
60W
Dimmable
Yes
Voltage
120V
Material
Brass/Steel
Damp/Wet Rating
Damp
Finish
Blue Bubble
Glass Color
Blue
Item
Pendant
Shade Material
Glass
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Bronze

Description

The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.