Besa Pinot 13 Pendant, Blue Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT13BL-SN

  • Zoro # G115614878


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-PINOT13BL-SN
Zoro #
G115614878
UPC #
767893273071
Country of Origin
Türkiye

Dimensions

Height
5.5 in
Shade Diameter
12.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Shade Material
Glass
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Number of Lights
1
Damp/Wet Rating
Damp
Glass Color
Blue
Finish
Blue Bubble
Fixture Wattage
60W
Style
Contemporary
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
T
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Pinots 13 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.