
Besa Pinot 13 Pendant, Blue Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT18BL-SN
Zoro # G015615043
product price: $436.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Finish
Blue Bubble
Dimmable
Yes
Material
Brass/Steel
Glass Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-PINOT18BL-SN
Zoro #
G015615043
UPC #
767893270643
Country of Origin
Türkiye
Dimensions
Shade Diameter
7.5 in
Height
18.1 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Finish
Blue Bubble
Dimmable
Yes
Material
Brass/Steel
Glass Color
Blue
Number of Lights
1
Shade Material
Glass
Fixture Wattage
60W
Damp/Wet Rating
Damp
Item
Pendant
Style
Contemporary
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.