Besa Pinot 13 Pendant, Clear Bubble, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT18CL-BR

  • Zoro # G615613838


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Finish
Clear Bubble
Glass Color
Clear
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-PINOT18CL-BR
Zoro #
G615613838
UPC #
767893294038
Country of Origin
Turkey

Dimensions

Shade Diameter
7.5 in
Height
18.1 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Clear Bubble
Glass Color
Clear
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
Material
Brass/Steel
Style
Contemporary
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Item
Pendant
Bulb Shape
T10
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze

Description

The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.