
Besa Pinot 13 Pendant, Clear Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT13CL-SN
Zoro # G015615081
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Clear
Height
5.5 in
Voltage
120V
Number of Lights
1
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-PINOT13CL-SN
Zoro #
G015615081
UPC #
767893251895
Country of Origin
Türkiye
Dimensions
Height
5.5 in
Shade Diameter
12.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Clear
Item
Pendant
Voltage
120V
Number of Lights
1
Shade Material
Glass
Fixture Wattage
60W
Damp/Wet Rating
Damp
Style
Contemporary
Material
Brass/Steel
Finish
Clear Bubble
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Bulb Shape
T
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Description
The Pinots 13 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.