Besa Pinot 18 Pendant, Clear Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT18CL-SN

  • Zoro # G015613827


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
60W
Shade Diameter
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-PINOT18CL-SN
Zoro #
G015613827
UPC #
767893294052
Country of Origin
Türkiye

Dimensions

Shade Diameter
18.1 in
Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
60W
Number of Lights
1
Glass Color
Clear
Voltage
120V
Item
Pendant
Finish
Clear Bubble
Style
Contemporary
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.