Besa Pinot 9 Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT9BL-BK

  • Zoro # G415613724


product price: $333.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Blue
Voltage
120V
Fixture Wattage
60W
Number of Lights
1
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PINOT9BL-BK
Zoro #
G415613724
UPC #
767893294083
Country of Origin
Turkey

Dimensions

Height
4 in
Shade Diameter
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
Blue
Voltage
120V
Fixture Wattage
60W
Number of Lights
1
Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Finish
Blue Bubble
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
T
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.