
Besa Pinot 9 Pendant, Blue Bubble, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT9BL-BR
Zoro # G915613712
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-PINOT9BL-BR
Zoro #
G915613712
UPC #
767893260934
Country of Origin
Turkey
Dimensions
Shade Diameter
4 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Dimmable
Yes
Finish
Blue Bubble
Glass Color
Blue
Shade Material
Glass
Fixture Wattage
60W
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
T10
Description
The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.