
Besa Pinot 9 Pendant, Blue Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT9BL-SN
Zoro # G515613716
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Diameter
4 in
Finish
Blue Bubble
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-PINOT9BL-SN
Zoro #
G515613716
UPC #
767893276027
Country of Origin
Türkiye
Dimensions
Shade Diameter
4 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Item
Pendant
Finish
Blue Bubble
Voltage
120V
Dimmable
Yes
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
Glass Color
Blue
Material
Brass/Steel
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Satin Nickel
Description
The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.