
Besa Pinot 9 Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT9CL-BK
Zoro # G415613519
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Material
Glass
Damp/Wet Rating
Damp
Voltage
120V
Finish
Clear Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-PINOT9CL-BK
Zoro #
G415613519
UPC #
767893294106
Country of Origin
Turkey
Dimensions
Height
9 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Shade Material
Glass
Damp/Wet Rating
Damp
Voltage
120V
Finish
Clear Bubble
Number of Lights
1
Glass Color
Clear
Item
Pendant
Fixture Wattage
60W
Style
Contemporary
Dimmable
Yes
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.