Besa Pinot 9 Pendant, Smoke Bubble, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT9SM-BR

  • Zoro # G115613574


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
4 in
Height
9 in
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PINOT9SM-BR
Zoro #
G115613574
UPC #
767893294144
Country of Origin
Turkey

Dimensions

Shade Diameter
4 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Style
Contemporary
Glass Color
Gray
Number of Lights
1
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Wattage
60W
Item
Pendant
Finish
Smoke Bubble
Bulb Shape
T10
Fixture Finish
Bronze
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Smoke glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.