Besa Pinta 12 Pendant, Clear, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-464588-BK

  • Zoro # G915615099


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Damp/Wet Rating
Damp
Voltage
120V
Height
11.875 in
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-464588-BK
Zoro #
G915615099
UPC #
767893291396
Country of Origin
Germany

Dimensions

Height
11.875 in
Shade Diameter
14.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
Clear
Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
100W
Finish
Clear
Material
Brass/Steel
Style
Contemporary
Item
Pendant
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

Pinta's unique optical lines are a sophisticated refinement to clear glass, where the lines visually play with the image of the exposed lightsource. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.