
Besa Pinta 12 Pendant, Clear, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-464588-BK
Zoro # G115613444
product price: $481.50
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Diameter
14.25 in
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-464588-BK
Zoro #
G115613444
UPC #
767893295936
Country of Origin
Germany
Dimensions
Shade Diameter
14.25 in
Height
11.875 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Material
Brass/Steel
Voltage
120V
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
Clear
Number of Lights
1
Finish
Clear
Shade Material
Glass
Fixture Wattage
100W
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
Description
Pinta's unique optical lines are a sophisticated refinement to clear glass, where the lines visually play with the image of the exposed lightsource. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.