Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pivot Pendant, Opal Glossy/Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-PIVOTCL-LED-BK

  • Zoro # G715614667


product price: $441.00
/ea
Free Shipping & Returns

Key Features

Finish
Opal Glossy/Clear
Height
1.5 in
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
3W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-PIVOTCL-LED-BK
Zoro #
G715614667
UPC #
768636304861
Country of Origin
China

Dimensions

Height
1.5 in
Shade Diameter
3.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Opal Glossy/Clear
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
3W
Glass Color
Clear
Lumens
300
Damp/Wet Rating
Dry
CRI
90+
Lighting Technology
LED
Material
Brass/Aluminum
Number of Lights
1
Shade Material
Glass
Voltage
12V
Color Temperature
3000K
Rated Life
25000
Style
Modern
Item
Pendant
Bulb Shape
MR11
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G4 Bi-pin
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Our Pivot clear LED Pendant is a clean and simple machined aluminum design, with a fused 3-piece glass diffuser for shielding the light source. The diminutive scale, along with the strong burst of focused downlight is ideal for task oriented applications in modern environments. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.