Besa Pivot Pendant, Opal Glossy/Smoke, Black Finish, 1x 3W LED

  • Mfr # 1XT-PIVOTSM-LED-BK

  • Zoro # G415614738


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Glass Color
Gray
Style
Modern
CRI
90+
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-PIVOTSM-LED-BK
Zoro #
G415614738
UPC #
768637304860
Country of Origin
China

Dimensions

Height
1.5 in
Shade Diameter
3.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Dry
Glass Color
Gray
Style
Modern
CRI
90+
Lamp Included
Yes
Color Temperature
3000K
Voltage
12V
Dimmable
Yes
Finish
Opal Glossy/Smoke
Shade Material
Glass
Fixture Wattage
3W
Rated Life
25000
Number of Lights
1
Item
Pendant
Material
Brass/Aluminum
Lighting Technology
LED
Lumens
300
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
G4 Bi-pin
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
MR11

Description

Our Pivot smoke LED Pendant is a clean and simple machined aluminum design, with a fused 3-piece glass diffuser for shielding the light source. The diminutive scale, along with the strong burst of focused downlight is ideal for task oriented applications in modern environments. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.