Zoro Homepage

Besa Plato Pendant, Blue/Opal, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PLATOBL-BK

  • Zoro # G415613502


product price: $472.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Voltage
120V
Fixture Wattage
60W
Height
12 in
Glass Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PLATOBL-BK
Zoro #
G415613502
UPC #
767893284114
Country of Origin
Turkey

Dimensions

Height
12 in
Shade Diameter
12 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth (in Inches)
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Voltage
120V
Item
Pendant
Fixture Wattage
60W
Glass Color
Blue
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Finish
Blue/Opal
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
B10

Description

The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Blue colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Blue glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.