Besa Plato Pendant, Clear/Opal, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PLATOCL-BK

  • Zoro # G915613415


product price: $472.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PLATOCL-BK
Zoro #
G915613415
UPC #
767893294212
Country of Origin
Turkey

Dimensions

Height
12 in
Shade Diameter
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
Voltage
120V
Shade Material
Glass
Finish
Clear/Opal
Fixture Wattage
60W
Style
Contemporary
Glass Color
Clear
Item
Pendant
Fixture Finish
Black
Bulb Shape
B10
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Clear colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Clear glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.