Besa Plato Pendant, Smoke/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-PLATOSM-LED-BK

  • Zoro # G015613995


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Fixture Wattage
5W
Number of Lights
1
Shade Diameter
12 in
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-PLATOSM-LED-BK
Zoro #
G015613995
UPC #
767893294243
Country of Origin
Turkey

Dimensions

Shade Diameter
12 in
Height
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth (in Inches)
5 in

Details

Shade Material
Glass
Fixture Wattage
5W
Number of Lights
1
CRI
90+
Color Temperature
3000K
Lumens
500
Damp/Wet Rating
Damp
Finish
Smoke/Opal
Lighting Technology
LED
Material
Brass/Steel
Glass Color
Gray
Rated Life
30000
Item
Pendant
Voltage
120V
Lamp Included
Yes
Dimmable
Yes
Style
Contemporary
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
B10
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)

Description

The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.