Besa Plato Stem Pendant, Amber/Opal, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-PLATOAM-BK

  • Zoro # G015615104


product price: $571.50
/ea
Free Shipping & Returns

Key Features

Finish
Amber/Opal
Material
Brass/Steel
Number of Lights
1
Style
Contemporary
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-PLATOAM-BK
Zoro #
G015615104
UPC #
768268301467
Country of Origin
Turkey

Dimensions

Shade Diameter
12 in
Height
12 in
Shade Length/Depth (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Amber/Opal
Material
Brass/Steel
Number of Lights
1
Item
Pendant
Style
Contemporary
Voltage
120V
Dimmable
Yes
Glass Color
Beige
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Wattage
60W
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
B10
cUL or cETL Listing
cUL

Description

The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Amber colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amber glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.