Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Plato Stem Pendant, Smoke/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-PLATOSM-LED-BK

  • Zoro # G415613755


product price: $621.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CRI
90+
Color Temperature
3000K
Damp/Wet Rating
Damp
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-PLATOSM-LED-BK
Zoro #
G415613755
UPC #
767893275976
Country of Origin
Turkey

Dimensions

Height
12 in
Shade Diameter
12 in
Shade Length/Depth (in Inches)
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
CRI
90+
Item
Pendant
Color Temperature
3000K
Damp/Wet Rating
Damp
Lumens
500
Lamp Included
Yes
Rated Life
30000
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
5W
Glass Color
Gray
Lighting Technology
LED
Number of Lights
1
Finish
Smoke/Opal
Style
Contemporary
Dimmable
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
B10
UL or ETL Listing
UL

Description

The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.