
Besa Plato Stem Pendant, Smoke/Opal, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-PLATOSM-BK
Zoro # G115613796
product price: $571.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Number of Lights
1
Style
Contemporary
Damp/Wet Rating
Damp
Finish
Smoke/Opal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-PLATOSM-BK
Zoro #
G115613796
UPC #
768274301529
Country of Origin
Turkey
Dimensions
Shade Diameter
12 in
Height
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth (in Inches)
5 in
Details
Fixture Wattage
60W
Number of Lights
1
Style
Contemporary
Damp/Wet Rating
Damp
Finish
Smoke/Opal
Dimmable
Yes
Glass Color
Gray
Voltage
120V
Material
Brass/Steel
Item
Pendant
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
B10
Description
The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.