Besa Pogo Pendant, Black/Inner Gold, Black Finish, 1x 5W LED

  • Mfr # 1XT-4293GF-LED-BK

  • Zoro # G915613996


product price:  $567.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
550
Lamp Included
Yes
Material
Brass/Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-4293GF-LED-BK
Zoro #
G915613996
UPC #
767893284725
Country of Origin
Germany

Dimensions

Shade Diameter
6.25 in
Height
6.25 in
Shade Length/Depth (in Inches)
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Lumens
550
Lamp Included
Yes
Fixture Wattage
5W
Material
Brass/Aluminum
Dimmable
Yes
Finish
Black/Inner Gold
Damp/Wet Rating
Dry
CRI
90+
Rated Life
25000
Number of Lights
1
Glass Color
gold
Color Temperature
3000K
Voltage
12V
Style
Modern
Item
Pendant
Shade Material
Glass
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL

Description

The Pogo is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused glass ring. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the gold foil sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.