Besa Pogo Pendant, Silver/Inner Silver, Black Finish, 1x 5W LED

  • Mfr # 1XT-4293SS-LED-BK

  • Zoro # G015613865


product price: $567.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Damp/Wet Rating
Dry
Dimmable
Yes
Shade Diameter
6.25 in
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-4293SS-LED-BK
Zoro #
G015613865
UPC #
768460303382
Country of Origin
Germany

Dimensions

Shade Diameter
6.25 in
Height
6.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth (in Inches)
4 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Damp/Wet Rating
Dry
Item
Pendant
Dimmable
Yes
Fixture Wattage
5W
Color Temperature
3000K
Material
Brass/Aluminum
Glass Color
Silver
CRI
90+
Lighting Technology
LED
Finish
Silver/Inner Silver
Voltage
12V
Lumens
550
Shade Material
Glass
Style
Modern
Rated Life
25000
Lamp Included
Yes
Fixture Finish
Black
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in

Description

The Pogo is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused glass ring. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The silver color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the silver foil sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.