Zoro Homepage

Besa Ponta Sconce, Black Finish, 1x20W LED

  • Mfr # PONTA-LED-BK

  • Zoro # G715615169


product price: $490.50
/ea
Free Shipping & Returns

Key Features

Lumens
2000
Glass Color
Black
Damp/Wet Rating
Damp
Finish
Black
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PONTA-LED-BK
Zoro #
G715615169
UPC #
769017304869
Country of Origin
China

Dimensions

Diameter
13 in
Height
11 in
Extension/Depth (in Inches)
2.5 in
Height of Center (in Inches)
5.5 in

Details

Lumens
2000
Glass Color
Black
Damp/Wet Rating
Damp
Finish
Black
Fixture Voltage
120V
CRI
90+
Dimmable
Yes
Lamp Included
Yes
Style
Contemporary
Item
Sconce
Lighting Technology
LED
Mounting
Horizontal
Number of Bulbs
1
Fixture Wattage
20W
Color Temperature
3000K
cUL or cETL Listing
cETL
Shade Material
Aluminum
Fixture Socket Type
Integrated
ADA Compliant (Y/N)
Yes
Material
Aluminum
Bulb Shape
Integrated
UL or ETL Listing
ETL
Life hours
30000
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

With its clean lines and modern design, the Ponta wall sconce casts soothing top and bottom glow while projecting visual interest from its slotted sides. Available in a matte black finish, they effortlessly enhance the aesthetic appeal of any space via its stylish low profile form factor. Furthermore, the Ponta sconce is ADA compliant, ensuring adherence to accessibility standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.