Zoro Homepage

Besa Ponta Sconce, White Finish, 1x20W LED

  • Mfr # PONTA-LED-WH

  • Zoro # G915615129


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
CRI
90+
Dimmable
Yes
Fixture Voltage
120V
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PONTA-LED-WH
Zoro #
G915615129
UPC #
769018304868
Country of Origin
China

Dimensions

Diameter
13 in
Height
11 in
Height of Center (in Inches)
5.5 in
Extension/Depth (in Inches)
2.5 in

Details

Style
Contemporary
CRI
90+
Dimmable
Yes
Fixture Voltage
120V
Mounting
Horizontal
Glass Color
White
Item
Sconce
Fixture Wattage
20W
Damp/Wet Rating
Damp
Color Temperature
3000K
Lighting Technology
LED
Lumens
2000
Finish
White
Number of Bulbs
1
Lamp Included
Yes
Fixture Socket Type
Integrated
Life hours
30000
Bulb Shape
Integrated
Fixture Finish
White
ADA Compliant (Y/N)
Yes
Eco-Friendly (Y/N)
Yes
Shade Material
Aluminum
Material
Aluminum
UL or ETL Listing
ETL
cUL or cETL Listing
cETL

Description

With its clean lines and modern design, the Ponta wall sconce casts soothing top and bottom glow while projecting visual interest from its slotted sides. Available in a matte white finish, they effortlessly enhance the aesthetic appeal of any space via its stylish low profile form factor. Furthermore, the Ponta sconce is ADA compliant, ensuring adherence to accessibility standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.