Besa Prince Pendant, Bronze, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1XT-PRINCECNBR-LED-SN

  • Zoro # G615614811


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Material
Brass/Aluminum
Voltage
12V
Lamp Included
Yes
Glass Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-PRINCECNBR-LED-SN
Zoro #
G615614811
UPC #
768639304868
Country of Origin
China

Dimensions

Height
8.75 in
Shade Diameter
3.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Aluminum
Voltage
12V
Lamp Included
Yes
Glass Color
Bronze
Number of Lights
1
Dimmable
Yes
Fixture Wattage
9W
Style
Industrial
Shade Material
Aluminum
Damp/Wet Rating
Dry
CRI
82+
Lighting Technology
LED
Color Temperature
3000K
Rated Life
25000
Item
Pendant
Finish
Bronze
Lumens
670
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU5.3 Bi-pin
UL or ETL Listing
ETL
Bulb Shape
MR16

Description

The Prince Cone Mini Pendant is a Modern design composed of a machined aluminum metal shade with a Satin Nickel finish. The deep metal body fully conceals the light source and casts an effective level of tasklighting, while the bottom horizontal cutouts project a subtle amount of pleasing sidelight. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.