Besa Prince Pendant, Satin Nickel, Bronze Finish, 1x 9W LED

  • Mfr # 1XT-PRINCECNSN-LED-BR

  • Zoro # G715614728


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Voltage
12V
Number of Lights
1
Style
Industrial
Shade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-PRINCECNSN-LED-BR
Zoro #
G715614728
UPC #
768640304864
Country of Origin
China

Dimensions

Height
8.75 in
Shade Diameter
3.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
12V
Number of Lights
1
Style
Industrial
Shade Material
Aluminum
Item
Pendant
Finish
Satin Nickel
Glass Color
Silver
CRI
82+
Lighting Technology
LED
Lumens
670
Rated Life
25000
Lamp Included
Yes
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Color Temperature
3000K
Fixture Wattage
9W
Dimmable
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU5.3 Bi-pin
Bulb Shape
MR16
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL

Description

The Prince Cone Mini Pendant is a Modern design composed of a machined aluminum metal shade with a Bronze plated finish. The deep metal body fully conceals the light source and casts an effective level of tasklighting, while the bottom horizontal cutouts project a subtle amount of pleasing sidelight The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.