Shop BESA LIGHTING
See all product information
Create Account
Besa Prince Pendant, Satin Nickel, Satin Nickel Finish, 1x 9W LED
- Mfr # 1XT-PRINCECNSN-LED-SN
- Zoro # G315614654
product price:Â
$
589.50
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Voltage
12V
Number of Lights
1
Style
Industrial
Shade Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-PRINCECNSN-LED-SN
- Zoro #
- G315614654
- UPC #
- 767893261573
- Country of Origin
- China
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Industrial
- Shade Material
- Aluminum
- Item
- Pendant
- Finish
- Satin Nickel
- Glass Color
- Silver
- Material
- Brass/Aluminum
- Lamp Included
- Yes
- Fixture Wattage
- 9W
- Color Temperature
- 3000 K
- Lumens
- 670
- CRI
- 82+
- Rated Life
- 25,000 hr
- Dimmable
- Yes
- Lighting Technology
- LED
- Damp/Wet Rating
- Dry
- Fixture Socket Type
- GU5.3 Bi-pin
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cETL
- Fixture Finish
- Satin Nickel
- Bulb Shape
- MR16
- UL or ETL Listing
- ETL
- Eco-Friendly (Y/N)
- Yes
Dimensions
- Height
- 8.75 in
- Shade Diameter
- 3.125 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Prince Cone Mini Pendant is a Modern design composed of a machined aluminum metal shade with a Satin Nickel finish. The deep metal body fully conceals the light source and casts an effective level of tasklighting, while the bottom horizontal cutouts project a subtle amount of pleasing sidelight. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.