
Besa Pulse Sconce, Black/Clear Glass, 1x75W Medium base
Mfr # PULSE-BK
Zoro # G615563072
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
10.5 in
Finish
Black
Glass Color
Black
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PULSE-BK
Zoro #
G615563072
UPC #
767893286415
Country of Origin
China
Dimensions
Height
10.5 in
Extension/Depth (in Inches)
4.75 in
Shade Height (in Inches)
10.5 in
Shade Diameter/Width (in Inches)
6 in
Diameter/Width (in Inches)
6 in
Height of Center (in Inches)
5.25 in
Shade Length/Depth (in Inches)
4.5 in
Details
Item
Outdoor
Voltage
120V
Finish
Black
Glass Color
Black
Dimmable
Yes
Mounting
Horizontal or Vertical
Number of LEDs
1
Damp/Wet Rating
Wet
Fixture Wattage
75W
Style
Contemporary
Shade Material
Glass
cUL or cETL Listing
cUL
Material
Aluminum
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
Description
Experience the allure of our Pulse luminaire, which boasts a hand-painted European glass diffuser with a clear top and bottom. The luminaire is skillfully crafted with a semi-translucent white finish or opaque black or bronze finish, enhancing its light output and creating a captivating glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.