Zoro Homepage

Besa Pulse Sconce, Black/Clear Glass, 1x7W LED Filament

  • Mfr # PULSE-LED-BK

  • Zoro # G415563029


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.5 in
Lumens
800
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PULSE-LED-BK
Zoro #
G415563029
UPC #
767893286408
Country of Origin
China

Dimensions

Height
10.5 in
Shade Diameter/Width (in Inches)
6 in
Shade Height (in Inches)
10.5 in
Shade Length/Depth (in Inches)
4.5 in
Extension/Depth (in Inches)
4.75 in
Height of Center (in Inches)
5.25 in
Diameter/Width (in Inches)
6 in

Details

Item
Outdoor
Voltage
120V
Lumens
800
Finish
Black
Glass Color
Black
Lighting Technology
LED
Rated Life
15000
Damp/Wet Rating
Wet
Number of LEDs
1
Dimmable
Yes
Color Temperature
3000K
Mounting
Horizontal or Vertical
Lamp Included
Yes
Fixture Wattage
7W
CRI
80+
Material
Aluminum
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Shade Material
Glass
Style
Contemporary
Fixture Finish
Black

Description

Experience the allure of our Pulse luminaire, which boasts a hand-painted European glass diffuser with a clear top and bottom. The luminaire is skillfully crafted with a semi-translucent white finish or opaque black or bronze finish, enhancing its light output and creating a captivating glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.