Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pulse Sconce, Bronze/Clear Glass, 1x75W Medium base

  • Mfr # PULSE-BR

  • Zoro # G115563046


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.5 in
Finish
Bronze
Glass Color
Bronze
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PULSE-BR
Zoro #
G115563046
UPC #
769019304867
Country of Origin
China

Dimensions

Height
10.5 in
Extension/Depth (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
6 in
Shade Length/Depth (in Inches)
4.5 in
Diameter/Width (in Inches)
6 in
Shade Height (in Inches)
10.5 in
Height of Center (in Inches)
5.25 in

Details

Item
Outdoor
Voltage
120V
Finish
Bronze
Glass Color
Bronze
Number of LEDs
1
Damp/Wet Rating
Wet
Dimmable
Yes
Mounting
Horizontal or Vertical
Fixture Wattage
75W
Material
Aluminum
Style
Contemporary
Bulb Shape
A19
cUL or cETL Listing
cUL
Shade Material
Glass
UL or ETL Listing
UL
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)

Description

Experience the allure of our Pulse luminaire, which boasts a hand-painted European glass diffuser with a clear top and bottom. The luminaire is skillfully crafted with a semi-translucent white finish or opaque black or bronze finish, enhancing its light output and creating a captivating glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.