Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pulse Sconce, Bronze/Clear Glass, 1x7W LED Filament

  • Mfr # PULSE-LED-BR

  • Zoro # G415563050


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.5 in
Lumens
800
Finish
Bronze
Glass Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PULSE-LED-BR
Zoro #
G415563050
UPC #
769020304863
Country of Origin
China

Dimensions

Height
10.5 in
Shade Diameter/Width (in Inches)
6 in
Shade Length/Depth (in Inches)
4.5 in
Shade Height (in Inches)
10.5 in
Extension/Depth (in Inches)
4.75 in
Diameter/Width (in Inches)
6 in
Height of Center (in Inches)
5.25 in

Details

Item
Outdoor
Voltage
120V
Lumens
800
Finish
Bronze
Glass Color
Bronze
Dimmable
Yes
Fixture Wattage
7W
Lighting Technology
LED
Lamp Included
Yes
Number of LEDs
1
Mounting
Horizontal or Vertical
Color Temperature
3000K
Rated Life
15000
CRI
80+
Damp/Wet Rating
Wet
Fixture Socket Type
Medium base (E26)
Shade Material
Glass
Material
Aluminum
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Style
Contemporary
UL or ETL Listing
UL
Fixture Finish
Bronze
cUL or cETL Listing
cUL

Description

Experience the allure of our Pulse luminaire, which boasts a hand-painted European glass diffuser with a clear top and bottom. The luminaire is skillfully crafted with a semi-translucent white finish or opaque black or bronze finish, enhancing its light output and creating a captivating glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.