Besa Riva 9 Pendant, Amber Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-151180-LED-BK

  • Zoro # G815614055


product price:  $822.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Material
Glass
Glass Color
Beige
Number of Lights
1
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-151180-LED-BK
Zoro #
G815614055
UPC #
767893297268
Country of Origin
China

Dimensions

Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Voltage
120V
Shade Material
Glass
Glass Color
Beige
Number of Lights
1
Lumens
800
Damp/Wet Rating
Damp
Lamp Included
Yes
Finish
Amber Matte
Dimmable
Yes
CRI
90+
Material
Brass/Steel
Style
Contemporary
Rated Life
30000
Lighting Technology
LED
Fixture Wattage
9W
Color Temperature
3000K
Fixture Finish
Black
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.