Besa Riva 9 Pendant, Cobalt Blue Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-1511CM-LED-BK

  • Zoro # G215614037


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

Finish
Cobalt Blue Matte
Number of Lights
1
Lumens
800
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-1511CM-LED-BK
Zoro #
G215614037
UPC #
767893283995
Country of Origin
China

Dimensions

Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Cobalt Blue Matte
Number of Lights
1
Lumens
800
Style
Contemporary
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Lamp Included
Yes
CRI
90+
Rated Life
30000
Voltage
120V
Dimmable
Yes
Fixture Wattage
9W
Color Temperature
3000K
Glass Color
Blue
Material
Brass/Steel
Lighting Technology
LED
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black

Description

The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.