
Besa Riva 9 Pendant, Opal Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-151107-BK
Zoro # G315613428
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
5.125 in
Height
9 in
Glass Color
White
Fixture Wattage
75W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-151107-BK
Zoro #
G315613428
UPC #
767893297237
Country of Origin
China
Dimensions
Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
White
Item
Pendant
Fixture Wattage
75W
Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Number of Lights
1
Finish
Opal Matte
Style
Contemporary
Shade Material
Glass
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.