
Besa Riva 9 Pendant, Ruby Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-1511RM-BK
Zoro # G615615085
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Finish
Ruby Matte
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-1511RM-BK
Zoro #
G615615085
UPC #
767893289218
Country of Origin
China
Dimensions
Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Ruby Matte
Item
Pendant
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Fixture Wattage
75W
Voltage
120V
Style
Contemporary
Glass Color
Red
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Black
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.