Besa Riva 9 Pendant, Ruby Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-1511RM-LED-BK

  • Zoro # G015615135


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Ruby Matte
Glass Color
Red
Lamp Included
Yes
CRI
90+
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-1511RM-LED-BK
Zoro #
G015615135
UPC #
767893289225
Country of Origin
China

Dimensions

Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Ruby Matte
Glass Color
Red
Lamp Included
Yes
CRI
90+
Item
Pendant
Voltage
120V
Color Temperature
3000K
Dimmable
Yes
Lighting Technology
LED
Material
Brass/Steel
Fixture Wattage
9W
Damp/Wet Rating
Damp
Lumens
800
Shade Material
Glass
Style
Contemporary
Number of Lights
1
Rated Life
30000
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.